Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PDC Direct Thermal Paper Lab Label

Catalog No. 21200298
Change view
Click to view available options
Dimensions (L x W):
2 x 2.19 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
21-200-298 2 x 2.19 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 21-200-298 Supplier PDC Supplier No. DT22316A
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Direct thermal lab label with a permanent adhesive.

  • High-Quality Labels Designed for the Lab Environment
  • PDC medical grade labels reduce labeling errors, assure accurate and lasting identification of specimens and blood samples, and increase patient safety
  • Label contains aliquots to enable the labeling of multiple applications with the same patient data
  • Precisely sized to run easily through your thermal printer - compatible with leading thermal printers
  • Produce accurate barcodes and easy-to-read information
  • The larger label leads out of the printer

Specifications

Adhesive Type Permanent Acrylic
Coating None
Color White
Finish Matte White
Format Die-cut
Material Paper
Printable Sides Single-side Printable
Print Technology Direct Thermal
Product Type Direct Thermal Printable Label
Sterility Non-sterile
Dimensions (L x W) 2 x 2.19 in.
Length (English) 2.19 in.
Width (English) 2 in.
Width (Metric) 5.08 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.