Learn More
PDC Direct Thermal Paper Label, 1000 Labels/Roll, 6 Rolls/Case
Description
- Large-format direct thermal paper labels with strong permanent adhesive for secure application
- White face stock enhances print clarity for accurate information display
- Generous label space supports detailed instructions, warnings, or patient data
- 3 in. core designed for smooth feeding in industrial dispensers
- Durable construction ensures reliability in high-volume healthcare and logistics use
- Packaged in 1000 labels per roll, 6 rolls per case for extended supply
Specifications
Specifications
| Adhesive Type | Permanent |
| Color | White |
| Format | Roll |
| Material | Paper |
| Print Technology | Direct Thermal |
| Product Type | Thermal Label |
| Quantity | 1000 Labels/Roll, 6 Rolls/Cs. |
| Width (English) | 4 in. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.