Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PDC Direct Thermal Paper Label

Catalog No. 21200295
Change view
Click to view available options
Dimensions (L x W):
3 x 3 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
21-200-295 3 x 3 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 21-200-295 Supplier PDC Supplier No. THERMD16
Add to Cart
Add to Cart

Labels with a 3 in. core designed for Zebra™ Intermec, Datamax™, and other printers. Maximum 8 in. outer diameter, fits printers using 3 in. cores and accepting 8 in. outer diameter rolls.

  • Multi-Purpose Labels
  • 3 in. Core - for Zebra™ Intermec, Datamax™, and other printers
  • 1/8 in. corner radius
  • Perforated, 1/8 in. gap between labels
  • Maximum 8 in. outer diameter, fits printers using 3 in. cores and accepting 8 in. outer diameter rolls
  • Glove-Friendly permanent adhesive

Specifications

Adhesive Type Permanent Acrylic
Coating None
Color White
Finish Matte White
Format Die-cut
Material Paper
Printable Sides Single-side Printable
Print Technology Direct Thermal
Product Type Direct Thermal Printable Label
Sterility Non-sterile
Dimensions (L x W) 3 x 3 in.
Length (English) 3 in.
Width (English) 3 in.
Width (Metric) 7.62 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.