Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Caresfield Direct Thermal Paper Label
SDP

Catalog No. 21403179
Change view
Click to view available options
Quantity:
1500/Roll, 12 Rolls/Cs.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
21-403-179 1500/Roll, 12 Rolls/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 21-403-179 Supplier Caresfield Supplier No. 82317
Add to Cart
Add to Cart

Direct thermal label for admissions and registrations.

  • No ink, toner, or ribbon required.
  • Suitable for applications not requiring a long shelf life.

Specifications

Autoclavable Not Autoclavable
Color Capability Monochrome
Adhesive Type Acrylic, Permanent
Coating None
Color White
Finish Matte
Format Die-cut
Material Direct Thermal Paper
Printable Sides Front
Print Technology Direct Thermal
Product Type Label
Sterility Non-sterile
Languages No Text
Latex Free Yes
Quantity 1500/Roll, 12 Rolls/Cs.
Resolution 203 dpi
Shape Rectangle with Rounded Corners
Dimensions (L x W) 2.5 x 1 in.
Length (English) 2.5 in.
Width (English) 1 in.
Width (Metric) 25.4 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.