Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PDC Direct Thermal Paper Label Permanent 3 in. Core 2.5 in. x 1 in., 5000/Roll, 8 Rolls/Case

Catalog No. 21235853
Change view
Click to view available options
Quantity:
5000/Roll, 8 Rolls/Cs.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
21-235-853 5000/Roll, 8 Rolls/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 21-235-853 Supplier PDC Supplier No. THERMD2
Add to Cart
Add to Cart

Compatible with Zebra, Intermec, and Datamax printers, offering strong adhesion, clear printing, and versatile use.

  • Compatible with Zebra™, Intermec, Datamax™, and other printers for reliable printing
  • Permanent adhesive provides a strong, lasting bond on various surfaces
  • Direct thermal technology eliminates the need for ink or ribbons
  • Rounded corners help prevent peeling and maintain neat edges
  • Perforated design allows fast and easy label separation
  • Glove-friendly adhesive makes handling simple and safe in medical and healthcare environments
  • Bulk packaging ensures continuous supply for high-volume labeling
  • Versatile labels suitable for specimen identification, inventory management, and asset tracking

Specifications

Adhesive Type Permanent
Coating None
Color White
Finish Matte
Format Label
Material Paper
Printable Sides Front
Print Technology Direct Thermal
Product Type Label
Sterility Non-sterile
Quantity 5000/Roll, 8 Rolls/Cs.
Dimensions (L x W) 2 1/2 x 1 in.
Length (English) 2.5 in.
Width (English) 1 in.
Width (Metric) 25.4 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.