Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PDC Direct Thermal Paper Label Permanent 3 in. Core 2 in. x 1 in., 5000/Roll, 8 Rolls/Case

Catalog No. 21235861
Change view
Click to view available options
Quantity:
5000/Roll, 8 Rolls/Cs.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
21-235-861 5000/Roll, 8 Rolls/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 21-235-861 Supplier PDC Supplier No. THERMD3
Add to Cart
Add to Cart

Designed for high-volume printers, with permanent adhesive and bulk packaging for reliable, efficient labeling.

  • Direct thermal labels designed for high-output labeling environments
  • Compatible with industrial printers for smooth, consistent operation
  • Permanent adhesive ensures long-lasting application on various surfaces
  • White paper face provides clear, scannable print quality
  • Bulk packaging supports efficient labeling and reduces downtime
  • Suitable for warehouses, shipping, and inventory control
  • Reliable and versatile solution for barcoding, retail, and asset tracking

Specifications

Adhesive Type Permanent
Coating None
Color White
Finish Matte
Format Label
Material Paper
Printable Sides Front
Print Technology Direct Thermal
Product Type Label
Sterility Non-sterile
Quantity 5000/Roll, 8 Rolls/Cs.
Dimensions (L x W) 2 x 1 in.
Length (English) 2 in.
Width (English) 1 in.
Width (Metric) 25.4 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.