Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PDC Direct Thermal Paper Label Permanent 3 in. Core 3.5 in. x 1 in., 5000/Roll, 8 Rolls/Case

Catalog No. 21235848
Change view
Click to view available options
Quantity:
5000/Roll, 8 Rolls/Cs.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
21-235-848 5000/Roll, 8 Rolls/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 21-235-848 Supplier PDC Supplier No. THERMD14
Add to Cart
Add to Cart

Compatible with Zebra, Intermec, and Datamax printers, offering strong adhesion, crisp printing, and versatile use.

  • Permanent adhesive for secure, lasting application
  • Compatible with Zebra™, Intermec™, Datamax™, and other printers
  • Perforated design allows smooth label separation
  • Rounded corners reduce wear and curling
  • Glove-friendly adhesive suitable for healthcare and lab use
  • Multi-purpose design supports various labeling needs
  • High-quality thermal paper ensures clear printing
  • Engineered for efficient workflow and minimal printer issues

Specifications

Adhesive Type Permanent
Coating None
Color White
Finish Matte
Format Label
Material Paper
Printable Sides Front
Print Technology Direct Thermal
Product Type Label
Sterility Non-sterile
Quantity 5000/Roll, 8 Rolls/Cs.
Dimensions (L x W) 3 1/2 x 1 in.
Length (English) 1 in.
Width (English) 3.5 in.
Width (Metric) 88.9 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.