Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PDC Direct Thermal Paper Permanent 1 in. Core, 1300/Roll, 8 Rolls/Case

Catalog No. 21235873
Change view
Click to view available options
Quantity:
1300/Roll, 8 Rolls/Cs.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
21-235-873 1300/Roll, 8 Rolls/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 21-235-873 Supplier PDC Supplier No. THERMDRB19
Add to Cart
Add to Cart

White labels with red markings, designed for durability and easy printing. Ideal for healthcare and industrial use.

  • Compatible with Eltron LP, TLP Series, and similar printers for seamless printing
  • Bright white labels with red accents enhance visibility and identification
  • Perforated design allows easy separation and efficient handling
  • Glove-friendly and durable adhesive keeps labels securely in place
  • Perfect for specimen labeling, asset tracking, and inventory management in healthcare and industrial settings

Specifications

Adhesive Type Permanent
Coating None
Color White, Red Border
Finish Matte
Format Label
Material Paper
Printable Sides Front
Print Technology Direct Thermal
Product Type Label
Sterility Non-sterile
Quantity 1300/Roll, 8 Rolls/Cs.
Dimensions (L x W) 2 1/2 x 1 in.
Length (English) 1 in.
Width (English) 2.5 in.
Width (Metric) 63.5 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.