Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PDC Direct Thermal Paper Permanent 1 in. Core, 1300/Roll

Catalog No. 21235875
Change view
Click to view available options
Quantity:
1300/Roll
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
21-235-875 1300/Roll
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 21-235-875 Supplier PDC Supplier No. THERMDRB50
Add to Cart
Add to Cart

White labels with red accents for easy identification, designed for reliable printing in healthcare and industrial environments.

  • Compatible with Eltron LP, TLP Series, and similar printers for smooth operation
  • Bright white labels with red accents improve visibility and organization
  • Durable adhesive ensures labels stay securely in place on various surfaces
  • Perforated design allows effortless separation and handling
  • Ideal for healthcare, inventory, asset tracking, and specimen labeling applications

Specifications

Adhesive Type Permanent
Coating None
Color White with Red Border
Finish Matte
Format Label
Material Paper
Printable Sides Front
Print Technology Direct Thermal
Product Type Label
Sterility Non-sterile
Quantity 1300/Roll
Dimensions (L x W) 2 x 1 1/4 in.
Length (English) 1.25 in.
Width (English) 2 in.
Width (Metric) 50.8 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.