Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PDC Direct Thermal Paper Permanent 3 in. Core, 1500/Roll, 8 Rolls/Case

Catalog No. 21235871
Change view
Click to view available options
Quantity:
1500/Roll, 8 Rolls/Cs.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
21-235-871 1500/Roll, 8 Rolls/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 21-235-871 Supplier PDC Supplier No. THERMD9
Add to Cart
Add to Cart

Durable labels with permanent adhesive, designed for reliable printing and easy handling in healthcare, lab, and industrial environments.

  • Compatible with Zebra™, Intermec™, Datamax™, and similar printers for versatile labeling
  • Strong adhesive ensures labels remain securely attached on diverse surfaces
  • Perforated design with rounded corners allows easy separation and reduces wear
  • Glove-friendly labels support safe handling in clinical and industrial settings
  • High-quality print surface resists smudging and tearing for clear, professional results
  • Optimized for high-volume printing, supporting efficient workflows and reducing downtime
  • Perfect for healthcare, laboratory, shipping, inventory control, and general identification applications

Specifications

Adhesive Type Permanent
Coating None
Color White
Finish Matte
Format Label
Material Paper
Printable Sides Front
Print Technology Direct Thermal
Product Type Label
Sterility Non-sterile
Quantity 1500/Roll, 8 Rolls/Cs.
Dimensions (L x W) 3 x 3 in.
Length (English) 3 in.
Width (English) 3 in.
Width (Metric) 76.2 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.