Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PDC Direct Thermal Paper Permanent 3 in. Core, 4000/Roll, 8 Rolls/Case

Catalog No. 21235868
Change view
Click to view available options
Quantity:
4000/Roll, 8 Rolls/Cs.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
21-235-868 4000/Roll, 8 Rolls/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 21-235-868 Supplier PDC Supplier No. THERMD5
Add to Cart
Add to Cart

Multi-purpose labels with permanent adhesive, designed for reliable printing and easy handling in healthcare, lab, and industrial settings.

  • Compatible with Zebra™, Intermec™, Datamax™, and similar printers for versatile use
  • Durable adhesive ensures labels stay securely attached on various surfaces
  • Perforated design and rounded corners allow easy separation and reduce peeling
  • Glove-friendly labels support safe handling in clinical and industrial environments
  • Optimized for high-volume, continuous printing, enhancing efficiency and reducing waste
  • Ideal for medical, laboratory, logistics, and general labeling applications
  • Supports compliance with industry standards for accurate labeling

Specifications

Adhesive Type Permanent
Coating None
Color White
Finish Matte
Format Label
Material Paper
Printable Sides Front
Print Technology Direct Thermal
Product Type Label
Sterility Non-sterile
Quantity 4000/Roll, 8 Rolls/Cs.
Dimensions (L x W) 2 1/4 x 1 1/4 in.
Length (English) 2.25 in.
Width (English) 1.25 in.
Width (Metric) 31.75 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.