Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Caresfield Direct Thermal PlatinumCode Labels, 1 in. Core
SDP

Catalog No. 22306381
Change view
Click to view available options
Quantity:
1000/Roll, 8 Rolls/Cs.
1850/Roll, 3 Rolls/Cs.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
22-306-381 1850/Roll, 3 Rolls/Cs.
22-306-380 1000/Roll, 8 Rolls/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 22-306-381 Supplier Caresfield Supplier No. 83140
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Direct Thermal PlatinumCode Labels can be used for laboratory procedures and more. No ink or toner required.

  • Direct Thermal
  • 1 in. Core
  • 8 rolls per case

Specifications

Autoclavable Not Autoclavable
Adhesive Type Permanent
Color White
Finish Semi-gloss
Format Roll
Material Paper (B-403)
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
Includes Syringe Label
Languages No Text
Quantity 1850/Roll, 3 Rolls/Cs.
Shape Rectangle with Rounded Corners
Dimensions (L x W) 4 x 1.25 in.
Length (English) 4 in.
Width (English) 1.25 in.
Width (Metric) 3.175 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.