Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Direct Thermal Printable Labels

Catalog No. 19109054 Shop All Brady Corporation Products
Change view
Click to view available options
Size (English):
2 x 1 in. (W x H)
2 x 2 in.
3 x 1 in. (W x H)
3 x 2 in. (W x H)
4 x 1 in. (W x H)
4 x 2 in. (W x H)
4 x 3 in. (W x H)
4 x 4 in.
6 x 4 in. (W x H)
Material:
Direct Thermal Paper (B-813)
Direct Thermal Paper (B-816)
Adhesive Type:
Acrylic, Permanent
Acrylic, Removable
18 product options available for selection
Product selection table with 18 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size (English) Material Adhesive Type
19-109-054 2 x 2 in. Direct Thermal Paper (B-816) Acrylic, Removable
19-109-042 4 x 4 in. Direct Thermal Paper (B-816) Acrylic, Removable
19-109-041 4 x 4 in. Direct Thermal Paper (B-813) Acrylic, Permanent
19-109-043 2 x 1 in. (W x H) Direct Thermal Paper (B-813) Acrylic, Permanent
19-109-044 2 x 1 in. (W x H) Direct Thermal Paper (B-816) Acrylic, Removable
19-109-045 3 x 1 in. (W x H) Direct Thermal Paper (B-813) Acrylic, Permanent
19-109-046 3 x 1 in. (W x H) Direct Thermal Paper (B-816) Acrylic, Removable
19-109-047 3 x 2 in. (W x H) Direct Thermal Paper (B-813) Acrylic, Permanent
19-109-048 3 x 2 in. (W x H) Direct Thermal Paper (B-816) Acrylic, Removable
19-109-049 6 x 4 in. (W x H) Direct Thermal Paper (B-813) Acrylic, Permanent
19-109-050 6 x 4 in. (W x H) Direct Thermal Paper (B-816) Acrylic, Removable
19-109-051 4 x 1 in. (W x H) Direct Thermal Paper (B-813) Acrylic, Permanent
19-109-053 2 x 2 in. Direct Thermal Paper (B-813) Acrylic, Permanent
19-109-052 4 x 1 in. (W x H) Direct Thermal Paper (B-816) Acrylic, Removable
19-109-055 4 x 2 in. (W x H) Direct Thermal Paper (B-813) Acrylic, Permanent
19-109-056 4 x 2 in. (W x H) Direct Thermal Paper (B-816) Acrylic, Removable
19-109-057 4 x 3 in. (W x H) Direct Thermal Paper (B-813) Acrylic, Permanent
19-109-058 4 x 3 in. (W x H) Direct Thermal Paper (B-816) Acrylic, Removable
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 18 options available.
18 options
Catalog No. 19-109-054 Supplier Brady™ Supplier No. DT2778161
Only null left
Add to Cart
Add to Cart

For use in warehouse/industrial ID, lab ID, government asset tracking. Brady™ Direct Thermal Printable Labels are made of topcoated paper material.

  • Warehouse/Industrial ID, general Lab ID and Government asset tracking applications
  • Made of B-813 and B-816 topcoated paper material
  • B-816: Removable acrylic adhesive
  • B-813: Permamnent acrylic adhesive

Specifications

Certifications/Compliance REACH Compliant, RoHS Compliant
Adhesive Type Acrylic, Removable
Color White
Format Roll
Material Direct Thermal Paper (B-816)
Product Type Direct Thermal Printable Label
For Use With (Application) Short-term identification
For Use With (Equipment) BBP™81 Label Printer, BRADY IP Series, BradyPrinter PR Plus Series Printer
Shape Rectangle
Size (English) 2 x 2 in.
Thickness (English) 0.0039 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.