Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Caresfield Direct Thermal with Sensor Bar 1 in. C Wound Out Printer Label Roll
SDP

Catalog No. 22246167
Change view
Click to view available options
Dimensions (L x W):
4 x 2 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
22-246-167 4 x 2 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-246-167 Supplier Caresfield Supplier No. 85360TA
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Direct thermal printer label roll designed for dependable printing and precise label sensing.

  • Integrated sensor bar supports accurate label detection and alignment
  • Direct thermal construction eliminates the need for a printing ribbon
  • C wound out configuration supports compatible printing and dispensing
  • Supplied in a convenient roll format for printer use

Specifications

Autoclavable Not Autoclavable
Color Capability Monochrome
Adhesive Type Acrylic
Coating None
Color White
Finish Matte
Format Roll
Print Technology Direct Thermal
Product Type Custom Labels
Sterility Non-sterile
Languages English
Latex Free Yes
No. per Pack 200/Roll, 6 Roll/Cs.
Resolution 203 dpi
Shape Rectangle with Rounded Corners
Dimensions (L x W) 4 x 2 in.
Length (English) 4 in.
Width (English) 2 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.