Learn More
Caresfield Direct Thermal Synthetic 3 in. C Wound Out Printer Label Roll

Description
- Synthetic material provides durable label construction
- Direct thermal material eliminates the need for a printing ribbon
- C wound out configuration supports compatible printing and dispensing
- Supplied in a convenient printer label roll format
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Color Capability | Monochrome |
| Adhesive Type | Acrylic |
| Coating | None |
| Color | White |
| Finish | Matte |
| Format | Roll |
| Print Technology | Direct Thermal |
| Product Type | Custom Labels |
| Sterility | Non-sterile |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.