Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PDC Direct Thermal Synthetic Label, 350 Labels/Roll, 36 Rolls/Case

Catalog No. 21235788
Change view
Click to view available options
Quantity:
350 Labels/Roll, 36 Rolls/Cs.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
21-235-788 350 Labels/Roll, 36 Rolls/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 21-235-788 Supplier PDC Supplier No. LDQLP222
Add to Cart
Add to Cart

Durable synthetic labels with strong adhesive, designed for reliable use in healthcare, laboratory, and other demanding environments.

  • Synthetic material resists smudging, moisture, and everyday handling for long-lasting performance
  • Thermal design removes the need for ribbons or ink, reducing supply costs
  • White label face with black sensor bar ensures compatibility with thermal printers
  • Permanently adhesive backing keeps labels securely on vials, tubes, and containers
  • Ideal choice for specimen tracking, clinical tasks, and laboratory applications
  • Label size 2 in. x 1 in. with a 3/4 in. core fits compact dispensers
  • Each roll includes 350 labels and cases supply 36 rolls for high-volume labeling

Specifications

Adhesive Type Permanent
Coating None
Color White
Finish Matte
Format Label
Material Synthetic
Printable Sides Front
Print Technology Direct Thermal
Product Type Label
Sterility Non-sterile
Quantity 350 Labels/Roll, 36 Rolls/Cs.
Dimensions (L x W) 2 x 1 in.
Length (English) 1 in.
Width (English) 2 in.
Width (Metric) 50.8 mm
Alternate Part Number 2
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.