Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3B Scientific™ Disarticulated Half Human Skeleton Model, Loosely Articulated Hand & Foot
GREENER_CHOICESDPSCI_ED

Catalog No. S00242 Shop All 3B Scientific Products
Change view
Click to view available options
Dimensions (L x W x H):
48.5 x 27 x 42.5 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
S00242 48.5 x 27 x 42.5 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S00242 Supplier 3B Scientific™ Supplier No. 1020156
Add to Cart
Add to Cart
This item is not returnable. View return policy

This replica of a disarticulated half human skeleton is complete with mounted skull, sternum, hyoid, and spinal column on thin nylon string. The hand and foot are loosely articulated on nylon cord for study of more realistic movement.

  • This highly detailed disarticulated skeleton is great for anatomy studies.
  • Consists of 30 pieces. Comes in a sturdy partitioned cardboard storage box.
  • Every original 3B Scientific anatomy model now includes these additional free features:
    • Access to the anatomy course 3B Smart Anatomy, hosted inside the award-winning Complete Anatomy app by 3D4Medical
    • The 3B Smart Anatomy course includes 23 digital anatomy lectures, 117 different virtual anatomy models and 39 anatomy quizzes to test your knowledge
    • Bonus: Free warranty upgrade from 3 to 5 years with every product registration
    • Tip: You will also receive access to a free 3-day trial to all premium features of the Complete Anatomy app when you sign up for your 3B Smart Anatomy course.

Specifications

Dimensions (L x W x H) 48.5 x 27 x 42.5 cm
For Use With (Application) Anatomy Studies
Includes 30 Pc.
Weight (Metric) 3.855 kg
Product Type Skeleton Model
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.