Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Clarke Floor Scrubber, 28 in Cleaning Path, AGM Battery, Disc

Catalog No. 502838059
Encompass

This self-propelled floor scrubber offers a 28 inch cleaning path for commercial use. It features a chemical mixing system and maintenance-free AGM batteries with an onboard charger for cordless operation. The disc design, powered by two heavy-duty brush motors, applies up to 150 lb. of pressure at 200 RPM for effective cleaning. Efficient solution management is ensured by a 35 inch squeegee.

  • 28 inch cleaning path
  • Chemical mixing system included
  • Cordless design with AGM batteries
  • Onboard battery charger
  • Two heavy-duty brush motors
  • Brush applies 80 to 150 lb. of pressure at 200 RPM
  • Large capacity 23 gallon solution and recovery tanks
  • 35 inch squeegee width
  • Quiet operation at 67 dB
  • Safety features include security key switch, safety yellow palm switches, and thermal overload protection

Catalog No. 50-283-8059 Supplier MSC Supplier No. 35706811
May include imposed supplier surcharges.
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

This self-propelled floor scrubber offers a 28 inch cleaning path for commercial use. It features a chemical mixing system and maintenance-free AGM batteries with an onboard charger for cordless operation. The disc design, powered by two heavy-duty brush motors, applies up to 150 lb. of pressure at 200 RPM for effective cleaning. Efficient solution management is ensured by a 35 inch squeegee.

  • 28 inch cleaning path
  • Chemical mixing system included
  • Cordless design with AGM batteries
  • Onboard battery charger
  • Two heavy-duty brush motors
  • Brush applies 80 to 150 lb. of pressure at 200 RPM
  • Large capacity 23 gallon solution and recovery tanks
  • 35 inch squeegee width
  • Quiet operation at 67 dB
  • Safety features include security key switch, safety yellow palm switches, and thermal overload protection

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.