Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Clarke Focus II Disc Rider Scrubber, 28 in Cleaning Path, AGM Battery, 31 gal Tanks

Catalog No. 502838874
Encompass

The Clarke Focus II Disc Rider Scrubber is a floor scrubber designed for efficient cleaning. It features a 28 inch cleaning path and is powered by AGM batteries. This model is equipped with a 31 gallon solution tank and a 31 gallon recovery tank, making it suitable for various floor cleaning applications.

  • Power source is battery
  • Housing material is polyethylene
  • Squeegee width is 32.61 in
  • Includes a deadman switch
  • Water lift is 46 in
  • Horsepower is 1.05
  • Self-propelled
  • Brush speed is 260
  • Manufactured in Mexico

Catalog No. 50-283-8874 Supplier MSC Supplier No. 35706555
May include imposed supplier surcharges.
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

The Clarke Focus II Disc Rider Scrubber is a floor scrubber designed for efficient cleaning. It features a 28 inch cleaning path and is powered by AGM batteries. This model is equipped with a 31 gallon solution tank and a 31 gallon recovery tank, making it suitable for various floor cleaning applications.

  • Power source is battery
  • Housing material is polyethylene
  • Squeegee width is 32.61 in
  • Includes a deadman switch
  • Water lift is 46 in
  • Horsepower is 1.05
  • Self-propelled
  • Brush speed is 260
  • Manufactured in Mexico

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.