Learn More
MilliporeSigma™ Supelco™ Discovery™ DSC-8 SPE Tube, Bed Wt. 500 mg
Shop All MilliporeSigma Supelco ProductsDescription
Specifications
Specifications
| Column Phase | DSC-8 |
| Column Type | SPE |
| Bed Weight | 500 mg |
| For Use With (Application) | Food and Beverages |
| Product Line | Discovery |
| Type | Solid Phase Extraction Column |
| Volume (Metric) | 3 mL |
| Material | Polypropylene |
| Pore Size | 70 Å |
| Quantity | 54/Pk. |
| Show More |
Discovery is a registered trademark of Sigma-Aldrich Co. LLC
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.