Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Discovery™ DSC-Diol SPE Tube, Bed Wt. 500 mg

Catalog No. 111009809 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Volume (Metric):
3 mL
6 mL
Quantity:
30/Pk.
54/Pk.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Quantity
11-100-9809 6 mL 30/Pk.
11-100-9624 3 mL 54/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 11-100-9809 Supplier MilliporeSigma™ Supelco™ Supplier No. 52752U
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Solid phase extraction (SPE) is a technique commonly used in laboratories to isolate analytes of interest from complex matrices.

Retention Mechanism: Normal phaseSample Matrix Compatibility: Organic solvents, oils, and lipids• Polymerically bonded, 2,3-Dihydroxypropoxypropyl (7% C)• Polar sorbent most commonly used for normal phase applications (polar extractions from non-polar matrices)• The sorbent dihydroxy groups facilitate strong hydrogen bonding• Excellent selectivity when extracting structurally similar molecules
TRUSTED_SUSTAINABILITY

Specifications

Column Phase DSC-Diol
Column Type SPE
Bed Weight 500 mg
For Use With (Application) Food and Beverages
Product Line Discovery
Type Solid Phase Extraction Column
Volume (Metric) 6 mL
Material Polypropylene
Pore Size 70 Å
Quantity 30/Pk.
Surface Area (Metric) 480 m2/g
Show More Show Less

Discovery is a registered trademark of Sigma-Aldrich Co. LLC

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.