Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vikan Dish Brush, scraping edge, 11 in, Medium, Red

Catalog No. 502837046
Encompass

This utility brush features a scraping edge and is ideal for detail cleaning of machinery and equipment.

  • Medium bristle stiffness.
  • Red color.
  • Constructed from polypropylene, polyester (PBT), and stainless steel.
  • Overall length of 11 in.
  • Visible bristle length of 0.9 in.
  • Complies with EC 1935/2004, EU 2023/2006/EC, FDA CFR 21, and UK 2019 No. 704 for food contact.
  • Meets REACH Regulation (EC) No. 1907/2006.
  • Complies with California Proposition 65, Halal, and Kosher standards.
  • No intentionally added PFAS.
  • Recommended sterilization temperature (autoclave) up to 249.8 °F.
  • Safe for dishwasher cleaning up to 199.4 °F.
  • Usable in temperatures from -4 °F to 212 °F (non-food contact) or 176 °F (food contact).
  • Suitable for use with pH values between 2 and 10.5.

Catalog No. 50-283-7046 Supplier MSC Supplier No. 63005847
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This utility brush features a scraping edge and is ideal for detail cleaning of machinery and equipment.

  • Medium bristle stiffness.
  • Red color.
  • Constructed from polypropylene, polyester (PBT), and stainless steel.
  • Overall length of 11 in.
  • Visible bristle length of 0.9 in.
  • Complies with EC 1935/2004, EU 2023/2006/EC, FDA CFR 21, and UK 2019 No. 704 for food contact.
  • Meets REACH Regulation (EC) No. 1907/2006.
  • Complies with California Proposition 65, Halal, and Kosher standards.
  • No intentionally added PFAS.
  • Recommended sterilization temperature (autoclave) up to 249.8 °F.
  • Safe for dishwasher cleaning up to 199.4 °F.
  • Usable in temperatures from -4 °F to 212 °F (non-food contact) or 176 °F (food contact).
  • Suitable for use with pH values between 2 and 10.5.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.