Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vikan Dish Brush, Scraping Edge, 11 in, Medium, Pink

Catalog No. 502835737
Encompass

This dish brush is designed with a scraping edge for efficient cleaning and finishing tasks. It features an overall length of 10.8 in, a medium stiffness, and an easy-grip handle, providing comfort and effectiveness for a variety of applications.

  • Bristle material: polyester
  • Block material: plastic
  • Bristle length: 2.4 in
  • Overall length: 10.8 in
  • Bristle color: pink
  • Head width: 2.4 in
  • Brush head shape: square
  • Handle style: easy grip
  • Head length: 2.5 in
  • Country of origin: Denmark

Catalog No. 50-283-5737 Supplier MSC Supplier No. 54799465
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This dish brush is designed with a scraping edge for efficient cleaning and finishing tasks. It features an overall length of 10.8 in, a medium stiffness, and an easy-grip handle, providing comfort and effectiveness for a variety of applications.

  • Bristle material: polyester
  • Block material: plastic
  • Bristle length: 2.4 in
  • Overall length: 10.8 in
  • Bristle color: pink
  • Head width: 2.4 in
  • Brush head shape: square
  • Handle style: easy grip
  • Head length: 2.5 in
  • Country of origin: Denmark

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.