Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Lysol Disinfectant Spray, Crisp Linen, 19 oz Aerosol, 1 ea

Catalog No. 502866947
Encompass

This disinfectant spray provides effective sanitation in a crisp linen scent. It is designed for use on hard, non-porous surfaces and comes in an aerosol can for convenient application.

  • Product type: Disinfectant
  • Form: Liquid
  • Container type: Can
  • Container size: 19 oz
  • Scent: Crisp linen
  • Application: Disinfectant, sanitizer
  • Material application: Hard non-porous surfaces
  • Formula type: Ethanol; alkyl (50% C14, 40% C12, 10% C16) dimethyl benzyl ammonium saccharinate
  • Country of origin: United States

Catalog No. 50-286-6947 Supplier MSC Supplier No. 15882590
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This disinfectant spray provides effective sanitation in a crisp linen scent. It is designed for use on hard, non-porous surfaces and comes in an aerosol can for convenient application.

  • Product type: Disinfectant
  • Form: Liquid
  • Container type: Can
  • Container size: 19 oz
  • Scent: Crisp linen
  • Application: Disinfectant, sanitizer
  • Material application: Hard non-porous surfaces
  • Formula type: Ethanol; alkyl (50% C14, 40% C12, 10% C16) dimethyl benzyl ammonium saccharinate
  • Country of origin: United States

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.