Learn More
Poltex Disinfecting Station

Description
- Frosted Acrylic disinfecting station.
- Holds wipe canister, hand sanitizer, gloves, etc.
- Choose from wall mount or powder coated steel stand mount.
Specifications
Specifications
| Holds | Sanitizing Wipes, Gloves, Hand Sanitizer |
| Width (Metric) | 420 mm |
| Color | Pink |
| Autoclavable | Not Autoclavable |
| Diameter (Metric) | 2 km |
| Includes | Steel Stand, Station, Hardware |
| Mounting Type | Stand Mount |
| Width (English) | 16.5 in. |
| Material | Acrylic |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.