Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Poltex Disinfecting Station
SDP

Catalog No. 22000681
Change view
Click to view available options
Mounting Type:
Stand Mount
Wall Mount
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Mounting Type
22-000-681 Wall Mount
22-000-680 Stand Mount
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 22-000-681 Supplier Poltex Supplier No. DISTATFRW
Add to Cart
Add to Cart
This item is not returnable. View return policy

Poltex Disinfecting Station holds wipe canister, hand sanitizer, gloves, etc.

  • Frosted Acrylic disinfecting station.
  • Holds wipe canister, hand sanitizer, gloves, etc.
  • Choose from wall mount or powder coated steel stand mount.

Specifications

Mounting Type Wall Mount
Width (English) 16.5 in.
Color Pink
Autoclavable Not Autoclavable
Diameter (Metric) 2 km
Holds Sanitizing Wipes, Gloves, Hand Sanitizer
Includes Steel Stand, Station, Hardware
Width (Metric) 420 mm
Material Acrylic
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.