Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Scrubs MEDAPHENE Plus Disinfecting Wipes, Pre-Moistened, Center Pull, 6 Canisters

Catalog No. 502867176
Encompass

MEDAPHENE Plus Disinfecting Wipes are pre-moistened, flat sheet wipes with a citrus scent, designed for surface disinfecting. They come in a center-pull canister and are suitable for various environments such as hospitality, restaurants, education, healthcare, high traffic locations, gyms, and office buildings.

  • Pre-moistened, flat sheet form
  • Citrus scent
  • Designed for surface disinfecting
  • Center-pull canister packaging
  • Suitable for hospitality, restaurants, education, healthcare, high traffic locations, gyms, and office buildings
  • White wipe color
  • Dispensing container included
  • Alcohol content of 0.04%
  • Sheet dimensions: 7 in length, 9 in width
  • Meltblown wipe construction
  • Roll length: 43 ft; core size: 1-1/2 in; 1 ply

Catalog No. 50-286-7176 Supplier MSC Supplier No. 14324560
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

MEDAPHENE Plus Disinfecting Wipes are pre-moistened, flat sheet wipes with a citrus scent, designed for surface disinfecting. They come in a center-pull canister and are suitable for various environments such as hospitality, restaurants, education, healthcare, high traffic locations, gyms, and office buildings.

  • Pre-moistened, flat sheet form
  • Citrus scent
  • Designed for surface disinfecting
  • Center-pull canister packaging
  • Suitable for hospitality, restaurants, education, healthcare, high traffic locations, gyms, and office buildings
  • White wipe color
  • Dispensing container included
  • Alcohol content of 0.04%
  • Sheet dimensions: 7 in length, 9 in width
  • Meltblown wipe construction
  • Roll length: 43 ft; core size: 1-1/2 in; 1 ply

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.