Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Dispensing Trays
SCI_ED

Catalog No. S37159 Shop All Fisherbrand Products
Change view
Click to view available options
Dimensions (L x W x H):
12 x 16 x 8 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
S37159 12 x 16 x 8 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S37159

missing translation for 'validMainframeMsg'

Dispensing valve at one corner, close to bottom.

  • Durable 0.25 in. thick (6.4mm) high-density polyethylene tray
  • Welded corners and bottom

Specifications

Dimensions (L x W x H) 12 x 16 x 8 in.
Color White
Height (Metric) 20.25 cm
Length (Metric) 30.5 cm (4 Equal Compartment)
Material HDPE
Type Dispensing Tray
Width (Metric) 40.6 cm (4 Equal Compartment)
Length (English) 12 in.
Height (English) 8 in.
Shape Rectangular
Thickness 0.63 cm
Width (English) 16 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.