Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Treston™ Display Bracket for Light Duty

Catalog No. 14726322
Change view
Click to view available options
Monitor Arm; Color: Gray
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
14-726-322 Monitor Arm; Color: Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 14-726-322 Supplier Treston™ Supplier No. TDB49
Add to Cart
Add to Cart
This item is not returnable. View return policy

Treston's light-duty LCD monitor arm for the Treston Electric Desk allows for mounting of a computer monitor onto the uprights, clearing the workspace and making room for the task at hand. This arm adjusts for ergonomic comfort for the user. Suitable for VESA 75/100.

  • Adjustable display bracket for light-duty use
  • Suitable for VESA 75/100
  • Attaches to Treston slotted uprights (sold separately)
  • Max load 15 lb.
  • Arm length 7.87 in. + 7.87 in., thickness of the arm 1.57 in.

Specifications

Width (Metric) 114 mm
Weight (Metric) 2.3 kg
Width (English) 4.49 in.
For Use With (Equipment) Any LCD Monitor Where Total Work Load is Less Than 15 lb.
Includes Hardware
Warranty 5 Years
Weight (English) 5 lb.
Color Gray
For Use With (Application) Light-Duty Lab/Assembly, Office
Material Steel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.