Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ Disposable Aseptic Transfer Cap for Microcarriers Bottles, Sterile
GREENER_CHOICE

Catalog No. 13100506 Shop All Corning Products
Change view
Click to view available options
For Use With (Application):
MLL with tubing (1/8 in. ID, 1/4 in. OD)
MPC with tubing (1/4 in. ID, 3/8 in. OD)
For Use With (Equipment):
100 g Microcarrier Bottle
500 g Microcarrier Bottle
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Application) For Use With (Equipment)
13-100-506 MLL with tubing (1/8 in. ID, 1/4 in. OD) 100 g Microcarrier Bottle
13-100-507 MPC with tubing (1/4 in. ID, 3/8 in. OD) 100 g Microcarrier Bottle
13-100-508 MLL with tubing (1/8 in. ID, 1/4 in. OD) 500 g Microcarrier Bottle
13-100-509 MPC with tubing (1/4 in. ID, 3/8 in. OD) 500 g Microcarrier Bottle
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 13-100-506 Supplier Corning™ Supplier No. 4626
Add to Cart
Add to Cart

Corning microcarriers, available in 100g and 500g bottles, can be fitted with these Corning aseptic transfer caps to prevent adventitious contamination during bioreactor loading.

These are aseptic transfer casp for 100 g and 500 g sizes.

TRUSTED_SUSTAINABILITY

Specifications

Description Disposable 45 mm Aseptic Transfer Cap
For Use With (Application) MLL with tubing (1/8 in. ID, 1/4 in. OD)
For Use With (Equipment) 100 g Microcarrier Bottle
Sterility Sterile
Product Type Aseptic Transfer Screw Cap
Material Polypropylene cap with chemically resistant, heat sealable flexible tubing
Quantity 1/Cs.
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.