Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Epredia™ Disposable Base Molds

Catalog No. 22050159 Shop All Epredia Products
Change view
Click to view available options
Dimensions (L x W):
15 x 15 mm
24 x 24 mm
30 x 24 mm
37 x 24 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
22-050-159 15 x 15 mm
22-050-160 24 x 24 mm
22-050-161 30 x 24 mm
22-050-162 37 x 24 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 22-050-159 Supplier Epredia™ Supplier No. 58950
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Use Epredia™ Disposable Base Molds with all standard-size cassettes.

  • Cleaning associated with metal molds is not required
  • Transparency facilitates tissue orientation

Ordering Information:

  • Sold in cases of four boxes.

Specifications

Product Type Base Mold
Material Plastic
Dimensions (L x W) 15 x 15 mm
Disposable Single-use
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.