Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MedSchenker™ Disposable Culture Tube
SDP

Catalog No. 23000013
Change view
Click to view available options
Color:
Clear
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
23-000-013 Clear
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 23-000-013 Supplier MedSchenker™ Supplier No. STM100V
This item is not returnable. View return policy

The MedSchenker™ Disposable Culture Tubes are translucent, hold up to 10 mL of liquid, are practically unbreakable and can withstand high temperatures during testing. They also feature our CQ-Lock™ screw cap, for a secure locking mechanism that ensures safe transport.

  • Stand-up conical bottom tube is ideal for sediment collection
  • CQ-Lock™ screw cap prevents leaks even in pneumatic tubes and centrifuges
  • Practically unbreakable and can withstand high temperatures during testing
  • Electron beam sterilized

Specifications

Closure Color Blue
Classification Class 1
Color (Seal) Blue
Description Disposable Culture Tube
Diameter (English) Inner 0.543 in.
Diameter (English) Cap 0.779 in.
Diameter (Metric) Inner 13.8 mm
Diameter (Metric) Cap 19.8 mm
Color Clear
Diameter (Metric) Outer 16 mm
Material Polypropylene
Sterility Sterile
Disposable Single-use
Volume (Metric) 10 mL
For Use With (Application) Bacterial Culture
Graduated No
Material (Seal) Polypropylene
No. per Case 1500/Cs.
No. per Pack 250 Pk.
Size (English) Opening 0.543 in.
Size (Metric) Opening 13.8 mm
Thickness (English) 0.047 in.
Thread Style External
Volume (English) 0.0338 oz.
Base Style Skirted Conical Bottom
RNase Free Yes
Dnase Free Yes
Closure Material Polypropylene
Closure Type Screw Cap
Quantity 250 Pk., 6 Pk./Cs.
Thickness (Metric) 1.2 mm
Closure Size 19.8 mm
Marking Spot No
Autoclavable Not Autoclavable
Certifications/Compliance ISO 13485
Height (Metric) 102.6 mm
Product Type Culture Tube
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.