Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Surgical Design™ Disposable Dermal Curettes

Catalog No. 21124699 Shop All Surgical Design Products
Change view
Click to view available options
Length (Metric) Blade:
2 mm
3 mm
4 mm
5 mm
7 mm
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Blade
21-124-699 2 mm
21-124-700 3 mm
21-124-701 4 mm
21-124-702 5 mm
21-124-703 7 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 21-124-699 Supplier Surgical Design™ Supplier No. DC0210
Add to Cart
Add to Cart

Single-use sterile dermal curettes are designed for precise tissue scooping, debridement, and specimen collection.

  • Available Sizes (mm): 2, 3, 4, 5, 7
  • Sterile, disposable curettes designed for clean, controlled tissue removal
  • Sharp circular cutting edge for precise dermal scooping and curettage
  • Ideal for dermatology, pathology specimen retrieval, minor excisions, and wound debridement
  • Lightweight, ergonomic handle for improved comfort and stability
  • Provides consistent cutting performance without the need for sharpening
  • Each curette individually packaged to maintain sterility
  • Sold in boxes of 10 for clinical convenience and procedural efficiency
  • Reduces cross-contamination risk by eliminating reprocessing requirements

Specifications

Product Type Curettes
Blade Material Stainless Steel
Blade Style Loop-Style
Length (English) 5.5 in.
Length (Metric) 14 cm
Length (Metric) Blade 2 mm
Material Stainless Steel
Color Blue
For Use With (Application) Obtaining Samples
Sterility Sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.