Learn More
Description
- Available Sizes (mm): 2, 3, 4, 5, 7
- Sterile, disposable curettes designed for clean, controlled tissue removal
- Sharp circular cutting edge for precise dermal scooping and curettage
- Ideal for dermatology, pathology specimen retrieval, minor excisions, and wound debridement
- Lightweight, ergonomic handle for improved comfort and stability
- Provides consistent cutting performance without the need for sharpening
- Each curette individually packaged to maintain sterility
- Sold in boxes of 10 for clinical convenience and procedural efficiency
- Reduces cross-contamination risk by eliminating reprocessing requirements
Specifications
Specifications
| Product Type | Curettes |
| Blade Material | Stainless Steel |
| Blade Style | Loop-Style |
| Length (English) | 5.5 in. |
| Length (Metric) | 14 cm |
| Length (Metric) Blade | 7 mm |
| Material | Stainless Steel |
| Color | Blue |
| For Use With (Application) | Obtaining Samples |
| Sterility | Sterile |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.