Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC PRO-SOURCE Dust Mop Head, Yarn Blend, 24 in, 1 ea

Catalog No. 502866384
Encompass

This dust mop head is constructed from a yarn blend and features a tie-on connection, suitable for various cleaning applications.

  • Made from a yarn blend
  • Tie-on connection
  • White color
  • Not launderable
  • Not antimicrobial
  • Overall length of 24 in.
  • Overall width of 5 in.

Catalog No. 50-286-6384 Supplier MSC Supplier No. 08625600
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This dust mop head is constructed from a yarn blend and features a tie-on connection, suitable for various cleaning applications.

  • Made from a yarn blend
  • Tie-on connection
  • White color
  • Not launderable
  • Not antimicrobial
  • Overall length of 24 in.
  • Overall width of 5 in.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.