Learn More
Description
- Designed to help shield contents from electromagnetic interference while offering a secure, Tamper-resistant storage solution in multiple sizes.
- Made from a durable multi-layer material
- Peel-off adhesive strip
- Easy-entry notches on the sides at the bottom of the bag
- Made from a 4.5 mm thick anti-static metallized PET or Foil or Anti-static PE blend
- Water and grease proof
- Suitable for applications requiring permanent electrostatic protection
- Flexible
Specifications
Specifications
| Dimensions (L x W) | 6 x 10, 8 x 14, and 9 x 13 in. |
| Product Type | Evidence Bag |
| Includes | No Label |
| Color | Silver with Black Print |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
