Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec Disposable Faraday Bags
SDP

Catalog No. 22446174 Shop All Mopec Products
Change view
Click to view available options
Dimensions (L x W):
6 x 10 in.
8 x 14 in.
9 x 13 in.
Includes:
Label
No Label
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Includes
22-446-174 8 x 14 in. Label
22-446-156 6 x 10 in. Label
22-446-131 6 x 10 in. No Label
22-446-157 8 x 14 in. No Label
22-446-117 9 x 13 in. Label
22-446-090 9 x 13 in. No Label
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 22-446-174 Supplier Mopec Supplier No. FS127
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Designed to protect electronic devices and evidence from electromagnetic interference during storage and transport.

  • Made from a durable Multi-layer material, they help shield contents from electromagnetic interference while offering a secure,Tamper-resistant storage solution in multiple sizes.
  • Suitable for applications requiring permanent electrostatic protection
  • Peel-off adhesive strip Easy-entry notches on the sides at the bottom of the bag
  • Made from a 4.5 mil thick anti-static metallized PET or Foil or Anti-static PE blend.
  • Water and grease proof Flexible

Specifications

Dimensions (L x W) 8 x 14 in.
Product Type Evidence Bag
Includes Label
Color Silver with Black Print
Quantity 10 Pk.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.