Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Pacific Handy Cutter Disposable Film Cutter

Catalog No. 17988171
Change view
Click to view available options
Handle Material:
Metal Detectable Plastic
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Handle Material
17-988-171 Metal Detectable Plastic
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-988-171 Supplier Pacific Handy Cutter Supplier No. C110064
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Made with detectable, Metal-infused plastic for food manufacturing environments, the blue DFC-364MD metal detectable cutter with tape splitter is also easy to clean.

  • Enclosed blade eliminates loose blades from the workplace
  • The ideal choice for cutting shrink wrap, plastic bags, cryovac bags and more
  • Proudly made in the USA
  • Metal detectable infused plastic
  • Long lasting stainless steel blade with heavy duty tape splitter
  • Easy to sanitize, ideal for cutting Cryovac packaging, plastic bags, shrink wrap, and strapping

Specifications

Product Type Film Cutter
For Use With (Application) Multipurpose, For Use at Food Manufacturing Facilities, Cutting Cryovac, Plastic Bags, Shrink Wrap, Paper Bags and Strapping
Handle Type Ergonomic
Length (English) 6.5 in.
Length (Metric) 16.51 cm
For Use With (Equipment) PHC A42003-9 Coil Lanyard
Sterility Non-sterile
Autoclavable Not Autoclavable
Handle Material Metal Detectable Plastic
Color Blue
Width (English) 2.25 in.
Width (Metric) 5.715 cm
Height (English) 0.25 in.
Height (Metric) 0.635 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.