Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec Disposable Fingerprint Inking Sheets
SDP

Catalog No. 22446321 Shop All Mopec Products
Change view
Click to view available options
Dimensions (L x W):
1.5 x 1.5 in.
6 x 10 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
22-446-321 1.5 x 1.5 in.
22-446-296 6 x 10 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 22-446-321 Supplier Mopec Supplier No. FS463
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Pre-inked acetate sheets capture clear, permanent fingerprint impressions without requiring rollers or ink slabs. Designed for convenient processing, they are easy to use, quick drying, and can be reused for multiple prints, providing a simple alternative to traditional inking equipment.

Construction

  • (2) Pre-inked sheets, sandwiching a thin layer of ink
  • Quick drying
  • Quickly absorbs into any type of record card

Quantity

  • 100 per package

Materials

  • Sheet: 0.010 in. thick acetate
  • Ultra-black and non-fading ink

Performance

  • Peel back the top sheet, roll the subject’s finger(s) on the bottom sheet and record the prints
  • Reusable: Fold the sheet together, press firmly on a flat surface, and the sheet is re-inked for additional use

Specifications

Dimensions (L x W) 1.5 x 1.5 in.
Product Type Fingerprint Inking Sheet
Quantity 100/Pk.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.