Learn More
Description
- Sterilised by irradiation
Specifications
Specifications
| Disposable | Single-use |
| Length (English) | 7.87 in. |
| Volume | 1 μL |
| Material | Polystyrene |
| Sterility | Sterile |
| Length (Metric) | 200 mm |
| Size | Standard |
| Color | White |
| Product Type | Inoculating Loop |
| Quantity | 600 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.