Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cole-Parmer™ Essentials Disposable Inoculation Needles

Catalog No. p-7076781
Click to view available options
Quantity:
40
100
250

Save time and eliminate cross-contamination

Smooth and flexible needles are constructed of high-impact polystyrene. Straight needles are ideal for picking single colonies. Color coding identifies inoculation volume easily. Packed sterile in tamperproof resealable bags. Each case is supplied with a quality certificate confirming sterility and accuracy.

Specifications

Disposable Single-use
Length (English) 9 in.
Length (Metric) 22.7 cm
Sterility Sterile
Material Polystyrene
Color White
Product Type Inoculating Needle
Quantity 40
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.