Learn More
Description
- N95 – 95% efficient respiratory protection in non-oil areas
- Large coverage providing a comfortable fit for the user
- Ultrasonically welded elastic straps eliminate the need for staples which can irritate the skin
- Soft, smooth outer and inner layer is comfortable on the skin
- Outer adjustable aluminum nosepiece holds shape and provides a proper fit during use
- Inner foam strip reduces the potential for eyewear fogging
- Maintenance-free construction and material offers low breathing resistance
Specifications
Specifications
| Aerosol Type | N - Not Resistant to Oil |
| Certifications (NIOSH) | NIOSH 42 CFR 84, N95, approval number: TC-84A-5411 |
| Color | White |
| Design Type | Cup/Molded |
| Disposable | Single-use |
| Filter Type | N95 |
| Product Type | General Purpose Particulate Respirator |
| Size | One Size |
| With Exhalation Valve | No |
| Filter Efficiency | 95% |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.