Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ Stripette™ Paper/Plastic-Wrapped Disposable Polystyrene Serological Pipettes
BIOPHARMAGSA_VAGREENER_CHOICE

Catalog No. 07200576 Shop All Corning Products
Change view
Click to view available options
Quantity:
100/Cs.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
07-200-576 100/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 07-200-576 Supplier Corning™ Supplier No. 4490
  • PRODUCT PROMOTION
    $505.00
    $246.00 / Case of 100

    Save $259.00

    51% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
View all promotions
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Manufactured with optically clear polystyrene for accurate measurement. Corning™ Stripette™ Individually Paper/Plastic Wrapped Disposable Polystyrene Serological Pipets are ideal for sterile tissue culture applications, especially while wearing latex gloves, as the wrap reduces static cling.

Paper/plastic wrap allows easy opening by either pop-through or peel-apart techniques.

  • Color coding on paper allows easy size identification
  • Plastic wrap allows full view
  • Clear Plastic Wrap provides easy pop-through and roll-back for aseptic removal
  • Unique color-coded magnifying stripe for easier meniscus viewing
  • Sterile, individually wrapped and certified nonpyrogenic and DNase-/RNase-free
  • Accuracy within ±2% at full volume
  • Lot number printed on each pipette wrapper
  • Calibrated to deliver (TD-EX 20°C) their contents with blowout
  • Bidirectional graduations allow the choice of using ascending or descending scales
  • Negative graduations on the 1, 2, 5, 10, 25, and 50 mL Stripettes provide additional working volume
  • 100 mL Stripettes allow large-volume fluid transfers safely and easily; eliminate the need for graduated cylinders and other liquid-handling vessels
  • Cylindrical anti-drip tip design on 25, 50, and 100 mL sizes reduces accidental drippage and assures accurate delivery
  • 10 mL size has a wide tip for handling viscous fluids

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Accuracy ±2%
Certifications/Compliance Non-pyrogenic, DNase, RNase-free
Material Polystyrene
Sterility Sterile
Graduated Yes
Graduations 0.5 mL
Negative Graduations 10 mL
Quantity 100/Cs.
Tip Style Round
Tolerance ±2%
Packaging Type Individually Wrapped, Paper/Plastic Packaging
Color Purple
Volume (Metric) 50 mL
Length (Metric) 37 cm
Type Stripette™ Serological Pipet
Disposable Single-use
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.