Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Pleated Bouffant Caps
GREENER_CHOICE

Catalog No. 12897002 Shop All Fisherbrand Products
Change view
Click to view available options
Diameter (English):
21 in.
24 in.
Size:
21 in.
24 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Size
12-897-002 24 in. 24 in.
12-897-001 21 in. 21 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 12-897-002
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Spunbonded polypropylene single-use cap provides basic protection

  • Disposable
  • 10 to 12 gm spunbonded poypropylene
  • Latex-free
  • Pleated

Specifications

Product Type Bouffant
Size 24 in.
Material Polypropylene
Color White
Disposable Single-use
Latex Free Yes
Sterility Non-sterile
Quantity 2000/Cs.
Diameter (English) 24 in.
Diameter (Metric) 60.9 cm
Style Pleated
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.