Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Slice™ Disposable Scalpel With Safety Blade
Description
- Handle type: fixed position
- Blade type: straight edge, rounded-tip
- Handle lightly weighted, balanced for stability
- Finger-friendly edge stays sharp 11x longer
- Reduces injuries, lowers costs
- Chemically inert, non-conductive, non-sparking blade never rusts
- 5 disposable scalpels per package
- Gamma sterilized, individually wrapped
- Tool is MRI-friendly, non-magnetic
Specifications
Specifications
| Handle Type | Fixed blade |
| Product Type | Utility Knife |
| Length (English) | 5.51 in. |
| Length (Metric) | 140 mm |
| Material | GFN, Polypropylene, Zirconium Oxide |
| Color | Gray/Orange |
| For Use With (Application) | Safety Cutting |
| Includes | 1 ceramic straight edge rounded tip blade |
| No. per Pack | 1 Ea. |
| Weight (English) | 0.18 oz. |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?