Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cenmed™ Anti-Skid Polypropylene Shoe Covers

Description
- Disposable
- Anti-skid shoe cover
- Single use
- Polypropylene
Order Info
Disposable, Shoe, Cover, PP, Anti-Skid
Disposable, Shoe, Cover, PP, Anti-Skid
Specifications
Specifications
| Size | Universal |
| Material | Polypropylene |
| Latex Free | Yes |
| Color | Blue |
| Disposable | Polypropylene |
| Sterility | Non-sterile |
| Closure Type | Elastic Opening and Ties |
| Sole Type | Anti-skid |
| Model | C300500 |
| Product Type | Shoe Covers |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?