Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ Disposable Spinner Flask Aseptic Transfer Caps

Catalog No. 07200342 Shop All Corning Products
Change view
Click to view available options
For Use With (Equipment):
Corning™ Part No. 3561
Corning™ Part No. 3563
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
07-200-342 Corning™ Part No. 3561
07-200-343 Corning™ Part No. 3563
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 07-200-342 Supplier Corning™ Supplier No. 3545
Get Up to $2,500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For use with Corning disposable spinner flasks with top cap and angled sidearms

Corning™ Spinner Flask Aseptic Transfer Caps will enhance the productivity of your cell culture operations when adding or removing medium and cells. Aseptic Transfer Caps are sterile (10-6 SAL), individually double bagged and fit the side arms on Corning Disposable Spinner Flasks. Made from high density polyethylene. Autoclaving is not recommended.

  • Chemically resistant, heat-sealable, flexible tubing, 1/4 ID, 3/8 OD
  • 24 tubing length, with connector
TRUSTED_SUSTAINABILITY

Specifications

Closure Material Polyethylene
Capacity (Metric) 1 L
Material Polycarbonate
For Use With (Equipment) Corning™ Part No. 3561
Includes Sidearm 0.25 in. dip tube with 0.2μm pore, vent, medical grade
Length (English) 24 in.
No. per Case 2/Cs.
No. per Pack 1/Pk.
Product Type Aseptic Transfer Cap
Side Arm Openings 1
Autoclavable Not Autoclavable
Disposable Single-use
Sterility Sterile
Diameter (Metric) Outer 45 mm
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Disclaimer: This product is not intended to mitigate the presence of microorganisms on surfaces or in the environment, where such organisms can be deleterious to humans or the environment.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.