Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Jackson Safety Disposable Splash Protection Face Shield

Catalog No. 19060782
Encompass_Preferred
This item is not returnable. View return policy
Catalog No. 19-060-782 Supplier Jackson Safety Supplier No. 14360
This item is not returnable. View return policy

The Jackson Safety protection face shield is a disposable and cost effective splash protection.

  • Made with anti-fog and anti-scratch window
  • Large viewing area for ideal clarity and vision
  • Foam sweatband for added user convenience
  • Individually wrapped
  • Conforms to EN1731 standards
  • Not intended for impact use

Specifications

Shape Contoured
Thickness (Metric) 0.050 cm
Height (Metric) 22.86 cm
Thickness (English) 0.020 in.
Lens Type None
Height (English) 9 in.
Lens Coating Anti-fog, Scratch-resistant
Certifications/Compliance EN1731 Standards
Color Clear
Lens Tint PET
Product Type Faceshield
Headband Material Rubber Band
Length (English) 15 in.
Length (Metric) 68.1 cm
Material PET
Disposable Single-use
Lens Material None
Frame Material Rubber, Polyester
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.