Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Disposable Tourniquet
SCI_ED

Catalog No. 19010003 Shop All Fisherbrand Products
Change view
Click to view available options
Packaging Type:
Flat Pack
Flat packing
Perforation Reel
Color:
Blue
Orange
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Packaging Type Color
19-010-003 Flat Pack Blue
19-010-000 Flat packing Blue
19-010-001 Perforation Reel Blue
19-010-002 Flat Pack Orange
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 19-010-003
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Disposable Tourniquet used in routine blood collection to apply pressure to the arm to make the veins more prominent and easier to feel and find.

  • Do not apply high pressures that may impair arterial blood flow to the extremity.
  • Release tourniquet as soon as blood starts to flow into the first tube.
  • Too long and too high stasis may contribute to hemolysis.
  • Do not use on broken skin.
  • Dispose tourniquet immediately after use and do not re-use.
  • Reuse of the disposable tourniquet can lead to illness for the patient due to cross-contamination

Specifications

Color Blue
Latex Free Yes
Product Type Tourniquet
Disposable Single-use
Length (English) 18 in.
Thickness (English) 0.02 in.
Width (English) 1 in.
Dimensions (L x W) 18 x 1 in.
Packaging Type Flat Pack
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.