Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Justrite™ Disposal Can with Quick-Disconnect Faucet
GSA_VA

Catalog No. 19822420 Shop All Justrite Safety Group Products
Change view
Click to view available options
Capacity (English):
5 gal.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
19-822-420 5 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-822-420 Supplier Justrite™ Supplier No. 12771
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Increase workplace safety and improve cleaniliness with the proper safety and storage equipment. The Justrite™ Disposal Can With Faucet features quick-disconnect fittings and coalescing carbon filters. Keep personnel safe with a compliant, environmentally-friendly solution to waste collection.

  • 5-gallon HPLC Can
  • Stainless steel faucet
  • Dimensions: 20 H x 12 in. O.D.
  • 3.65 in. fill/pour hole
  • Ideal for HPLC waste applications: Vapor and fire protection, safeguard against accidental spills, maximize safety and convenience 

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Color White
Capacity (English) 5 gal.
Type Safety Disposal Can
For Use With (Equipment) 3/8 in. tubing
Height (English) 20 in.
Diameter (English) 12 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.